Zoro Homepage

Danger Sign, 7 in Height, 10 in Width, Polyester, Rectangle, English

  • Mfr # 127544

  • Zoro # G7403897


product price: $9.19
/ea

Key Features

Header
Danger
Width
10 in
Height
7 in
Sign Shape
Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
127544
Zoro #
G7403897
UPC #
754473758929
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.010 in

Details

Item
Danger Sign
Header
Danger
Legend
Do Not Enter Until Lockout Procedures Are Complete
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black
Header Legend Color
White
Double-Sided
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
Header Background Color
Black, Red, White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145; OSHA 1910.147
Sign Legend Text Color
Black

Description

Danger Sign, Sign Subject Matter Lockout Tagout, Height 7 in, Width 10 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Danger, Legend Do Not Enter Until Lockout Procedures Are Complete, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.