Danger Sign, 7 in Height, 10 in Width, Polyester, Rectangle, English, Spanish
Mfr # 125105
Zoro # G7407598
product price: $9.29
/eaKey Features
Header
Danger/Peligro
Legend
Hard Hat Required In This Area./Es Obligatorio El Uso De Casco Protector En Esta Area
Height
7 in
Sign Shape
Rectangle
Sign Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
125105
Zoro #
G7407598
UPC #
754473727284
Country of Origin
United States
Dimensions
Width
10 in
Height
7 in
Thickness
0.010 in
Details
Item
Danger Sign
Header
Danger/Peligro
Legend
Hard Hat Required In This Area./Es Obligatorio El Uso De Casco Protector En Esta Area
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English, Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Background Color
Black, Red, White
Operating Temp. Range
-40 Degrees to 230 Degrees F
Sign Legend Color
Black
Double-Sided
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Style
Symbol and Text
Header Legend Color
White
Sign Legend Text Color
Black
Description
Danger Sign, Sign Subject Matter Personal Protection, Height 7 in, Width 10 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Danger/Peligro, Legend Hard Hat Required In This Area./Es Obligatorio El Uso De Casco Protector En Esta Area, Printed Language English, Spanish, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.