Zoro Homepage

Danger Sign, 7 in Height, 10 in Width, Rectangle, English

  • Mfr # 118179

  • Zoro # G9465075


product price: $6.49
/ea

Key Features

Header
Danger
Legend
Gasoline
Width
10 in
Height
7 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
118179
Zoro #
G9465075
UPC #
754473179755
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in

Description

Danger Sign, Rectangle, English

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.