Zoro Homepage

Danger Sign, 7 in Height, 10 in Width, Vinyl, Rectangle, English

  • Mfr # 120803

  • Zoro # G8628343


product price: $9.25
/ea

Key Features

Header
Danger
Legend
Face Mask Required
Width
10 in
Height
7 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120803
Zoro #
G8628343
UPC #
754473700577
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in

Details

Item
Danger Sign
Header
Danger
Legend
Face Mask Required
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Black, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 180 Degrees F
Sign Legend Color
Black
ANSI Compliant
Yes
Double-Sided
No
Legend Style
Symbol and Text
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Legend Color
White
Header Background Color
Black, Red
Sign Legend Text Color
Black

Description

Danger Sign, Sign Subject Matter Personal Protection, Height 7 in, Width 10 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Danger, Legend Face Mask Required, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.