This item is Discontinued.

Brady Danger, Hot, 10" W x 7" H, Rectangle, Fiberglass 122816

Danger, Hot, 10" W x 7" H, Rectangle, Fiberglass (Discontinued)

  • Mfr # 122816
  • Zoro # G5755197
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
122816
Zoro #
G5755197
UPC #
754473717780
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.098"

Details

Item
Danger Sign
Header
Danger
Legend
Hot
Sign Shape
Rectangle
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Mounting Style
With Mounting Holes
Legend Style
Text
Sign Legend Color
Black
Header Background Color
Black, Red, White
Legend Color
Black
Header Legend Color
White
ANSI Compliant
Yes
Language
English
Material
Fiberglass
Legend/Background Color
Black/Red on White
Operating Temp. Range
-40 Degrees to 194 Degrees F
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Subject Matter
Hot
Double-Sided
No
Background Color
White
Sign Legend Text Color
Black

Description

Danger Sign, Sign Subject Matter Hot, Height 7 in, Width 10 in, Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header Danger, Legend Hot, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.