This item is Discontinued.

Brady Danger Sign, 7 in Height, 10 in Width, Aluminum, Rectangle, English 43109

Danger Sign, 7 in Height, 10 in Width, Aluminum, Rectangle, English (Discontinued)

  • Mfr # 43109
  • Zoro # G0200304
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
43109
Zoro #
G0200304
UPC #
754473431099
Country of Origin
Mexico

Dimensions

Height
7 in
Thickness
0.035 in
Width
10 in

Details

Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Color
Black
Printed Language
English
Background Color
White
Legend/Background Color
Red and Black/White
Legend
High Voltage
Item
Danger Sign
Legend Style
Text
UV Resistant
No
Mounting Style
With Mounting Holes
Sign Background Color
White
Sign Shape
Rectangle
Sign Legend Color
Black
Double-Sided
No
Language
English
Retroreflective Grade
Not Retroreflective
ANSI Compliant
Yes
OSHA Compliant
Yes
Material
Aluminum
Glow-in-the-Dark
No
Header
Danger
Operating Temp. Range
-40 Degrees to 230 Degrees F
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Header Legend Color
White
Subject Matter
Electrical Hazard
Header Background Color
Black, Red
Sign Legend Text Color
Black
Glow In The Dark
No
Product Type
Danger Sign
Shape
Rectangle

Description

Danger Sign, Rectangle, English

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.