This item is Discontinued.

Brady Danger Sign, 7 in H, 10 in W, Aluminum, Rectangle, English, 102497 102497

Danger Sign, 7 in H, 10 in W, Aluminum, Rectangle, English, 102497 (Discontinued)

  • Mfr # 102497
  • Zoro # G2483047
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
102497
Zoro #
G2483047
UPC #
754473010256
Country of Origin
Mexico

Dimensions

Width
10 in
Height
7 in

Details

Item
Danger Sign
Header
Danger
Legend
Unauthorized Personnel Keep Out
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
Surface
Printed Language
English
Sign Background Color
White
Glow-in-the-Dark
Yes
UV Resistant
No
Legend Color
Black
Legend/Background Color
Red and Black/White
Header Background Color
Black, Red, White
Header Legend Color
Green
Background Color
White
Material
Glow-In-The-Dark Reflective Aluminum
Legend Style
Text
Language
English
Sign Legend Color
Black
Double-Sided
No
Sign Legend Text Color
Black
Shape
Rectangle
Color
White
Glow In The Dark
Yes
Type
Photo luminescent, Reflective
Product Type
Danger Sign

Description

Danger Sign, Rectangle, English

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.