Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger Sign, 7 x 10In, R and BK/WHT, ENG, 22349

  • Mfr # 22349

  • Zoro # G2331756


product price: $8.45
/ea

Key Features

Header
Danger
Legend
Wear Goggles And Rubber Gloves When Handling Chemicals
Width
10 in
Height
7 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22349
Zoro #
G2331756
UPC #
754473223496
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.059 in

Details

Item
Danger Sign
Header
Danger
Legend
Wear Goggles And Rubber Gloves When Handling Chemicals
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
Language
English
OSHA Compliant
Yes
Legend Color
Black
Mounting Style
With Mounting Holes
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Legend Color
White
Background Color
White
Material
Polystyrene
Legend Style
Text
Legend/Background Color
Red and Black/White
Sign Legend Color
Black
Subject Matter
Personal Protection
Header Background Color
Black, Red, White
Sign Legend Text Color
Black
Glow In The Dark
No
Color
Black And Red
Type
Chemical & Hazardous Materials
Product Type
Danger Sign
Shape
Rectangle
Finish
Glossy

Description

Danger Sign, Rectangle, English

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.