This item is Discontinued.

Brady Danger/Peligro, High Voltage/Alto Voltaje, 10 in W x 7 in H, Rectangle, Aluminum 102488

Danger/Peligro, High Voltage/Alto Voltaje, 10 in W x 7 in H, Rectangle, Aluminum (Discontinued)

  • Mfr # 102488
  • Zoro # G0256112
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
102488
Zoro #
G0256112
UPC #
754473010164
Country of Origin
Mexico

Dimensions

Width
10 in
Height
7 in

Details

Item
Danger Sign
Header
Danger/Peligro
Legend
High Voltage/Alto Voltaje
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
Retroreflective Grade
Diamond
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Sign Legend Color
Black
Background Color
White
Legend Color
Black
Subject Matter
Electrical Hazard
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Language
English, Spanish
Double-Sided
No
Header Legend Color
Green
Legend/Background Color
Red And Black/White
Legend Style
Text
Material
Aluminum
Mounting Style
With Mounting Holes
Header Background Color
Black, Red, White
ANSI Compliant
Yes
Sign Legend Text Color
Black
Color
White

Description

Danger Sign, Sign Subject Matter Electrical Hazard, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Danger/Peligro, Legend High Voltage/Alto Voltaje, Printed Language English, Spanish, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.