This item is Discontinued.

Brady Danger Sign, 7" Height, 10" Width, Aluminum, Rectangle, English 123737

Danger Sign, 7" Height, 10" Width, Aluminum, Rectangle, English (Discontinued)

  • Mfr # 123737
  • Zoro # G6097777
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
123737
Zoro #
G6097777
UPC #
754473794163
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.035 in

Details

Item
Danger Sign
Header
Danger
Legend
No Pedestrian Traffic
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Legend Color
White
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Color
Black, Red
Operating Temp. Range
-40 Degrees to 230 Degrees F
Header Background Color
Black, Red, White
Legend Style
Text and Symbol
Background Color
White
ANSI Compliant
Yes
Sign Legend Text Color
Black, Red

Description

Danger Sign, Height 7 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.