This item is Discontinued.
This item is Discontinued.
Danger Sign, 7"Hx5"W, Sticking Poly, Retroreflective Grade: Not Retroreflective (Discontinued)
Mfr #
119451
Zoro #
G7407570
UPC # 754473686420
Country of Origin United States
Category Personal Protective Equipment Signs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
119451
Zoro #
G7407570
UPC #
754473686420
Country of Origin
United States
Dimensions
Width
7 in
Height
5 in
Thickness
0.010 in
Details
Item
Danger Sign
Header
Danger
Legend
Face Shield Required
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Background Color
Red
ANSI Compliant
Yes
Double-Sided
No
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 230 Degrees F
Legend Style
Symbol and Text
Sign Legend Text Color
Black
Description
Danger Sign, Sign Subject Matter Personal Protection, Height 5 in, Width 7 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Danger, Legend Face Shield Required, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.