This item is Discontinued.

Brady Danger Sign, 7"HX5"W, Vinyl, Width: 5" 119526

This item is Discontinued.

Brady

Danger Sign, 7"HX5"W, Vinyl, Width: 5" (Discontinued)

Mfr # 119526
Zoro # G8470423
UPC # 754473687175
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
119526
Zoro #
G8470423
UPC #
754473687175
Country of Origin
United States

Dimensions

Width
5 in
Height
7 in
Thickness
0.004 in

Details

Item
Danger Sign
Header
No Header
Legend
Hard Hat, Eye And Ear Protection Required
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 179.6 Degrees F
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
OSHA Compliant
Yes
Sign Legend Color
Black, Red
Legend Style
Symbol and Text
Double-Sided
No
Sign Legend Text Color
Black, Red

Description

Danger Sign, Sign Subject Matter Personal Protection, Height 7 in, Width 5 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend Hard Hat, Eye And Ear Protection Required, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.