This item is Discontinued.

Brady Danger Sign, 7" Height, 10" Width, Fiberglass, Rectangle, English 131825

Danger Sign, 7" Height, 10" Width, Fiberglass, Rectangle, English (Discontinued)

  • Mfr # 131825
  • Zoro # G9700092
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
131825
Zoro #
G9700092
UPC #
754473825478
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.098"

Details

Item
Danger Sign
Header
Danger
Legend
Acid
Sign Shape
Rectangle
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-40 Degrees to 194 Degrees F
Language
English
Legend Style
Symbol and Text
Header Legend Color
White
ANSI Compliant
No
Mounting Style
With Mounting Holes
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Legend Color
Black
OSHA Compliant
Yes
Subject Matter
Chemicals/Hazardous
Sign Legend Color
Black
Background Color
White
Header Background Color
Black, Red
Legend/Background Color
Black And Red/White
Double-Sided
No
Material
Fiberglass
Sign Legend Text Color
Black

Description

Danger Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 7 in, Width 10 in, Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header Danger, Legend Acid, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.