This item is Discontinued.

Brady Danger No Smoking Sign, 7" Height, 10" Width, Fiberglass, Rectangle, English 132003

Danger No Smoking Sign, 7" Height, 10" Width, Fiberglass, Rectangle, English (Discontinued)

  • Mfr # 132003
  • Zoro # G9700056
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
132003
Zoro #
G9700056
UPC #
754473829889
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.098 in

Details

Item
Danger No Smoking Sign
Header
Danger
Legend
No Smoking
Sign Shape
Rectangle
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Background Color
White
Sign Legend Color
Black
Subject Matter
No Smoking
Operating Temp. Range
-40 Degrees to 194 Degrees F
Header Background Color
Black, Red
Legend/Background Color
Black and Red/White
Legend Style
Text and Symbol
Double-Sided
No
Header Legend Color
White
Mounting Style
With Mounting Holes
OSHA Compliant
Yes
Language
English
ANSI Compliant
Yes
Material
Fiberglass
Legend Color
Black
Shape
Rectangle
Sign Legend Text Color
Black

Description

Danger No Smoking Sign, Sign Subject Matter No Smoking, Height 7 in, Width 10 in, Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header Danger, Legend No Smoking, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.