This item is Discontinued.

Brady Danger, Do Not Enter Authorized Personnel Only, 10" W x 7" H, Rectangle, Plastic 131625

Danger, Do Not Enter Authorized Personnel Only, 10" W x 7" H, Rectangle, Plastic (Discontinued)

  • Mfr # 131625
  • Zoro # G8558733
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
131625
Zoro #
G8558733
UPC #
754473817541
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.059"

Details

Item
Danger Sign
Header
Danger
Legend
Do Not Enter Authorized Personnel Only
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
No
Standards
ASTM D 1593
Background Color
White
Operating Temp. Range
-40 Degrees to 176 Degrees F
OSHA Compliant
No
Header Legend Color
White
Legend Style
Text and Symbol
Sign Legend Color
Black
Language
English
Double-Sided
No
Header Background Color
Black, Red
Material
Polystyrene
Sign Legend Text Color
Black

Description

Danger Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Danger, Legend Do Not Enter Authorized Personnel Only, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.