Danger Sign, 7" Height, 10" Width, Rectangle, English (Discontinued)
- Mfr # 118221
- Zoro # G1829969
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
118221
Zoro #
G1829969
UPC #
754473180171
Country of Origin
United States
Dimensions
Width
10"
Height
7"
Thickness
0.004"
Description
Danger Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 7 in, Width 10 in, Sign Mounting Style Adhesive Surface, Header Danger, Legend Flammable Materials, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.