This item is Discontinued.

Brady No Header, Eye And Ear Protection Required, 7" W x 10" H, Rectangle, Plastic 119485

No Header, Eye And Ear Protection Required, 7" W x 10" H, Rectangle, Plastic (Discontinued)

  • Mfr # 119485
  • Zoro # G5497843
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
119485
Zoro #
G5497843
UPC #
754473686765
Country of Origin
United States

Dimensions

Width
7"
Height
10"
Thickness
0.063"

Details

Item
Danger Sign
Header
No Header
Legend
Eye And Ear Protection Required
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
Legend Color
Black
Background Color
White
Mounting Style
With Mounting Holes
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 176 Degrees F
Subject Matter
Personal Protection
Double-Sided
No
Legend/Background Color
Black/Red/White
Language
English
Material
Plastic
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Text Color
Black

Description

Danger Sign, Sign Subject Matter Personal Protection, Height 10 in, Width 7 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Eye And Ear Protection Required, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.