Zoro Homepage
This item is Discontinued.
Brady Danger, Safety Shoes Required, 10" W x 7" H, Rectangle, Plastic 120781

Danger, Safety Shoes Required, 10" W x 7" H, Rectangle, Plastic (Discontinued)

  • Mfr # 120781
  • Zoro # G5486311
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120781
Zoro #
G5486311
UPC #
754473700355
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.063"

Description

Danger Sign, Sign Subject Matter Personal Protection, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Danger, Legend Safety Shoes Required, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.