This item is Discontinued.

Brady Danger, Non-Potable Water Do Not Drink, 10" W x 7" H, Rectangle, Polyester 131743

Danger, Non-Potable Water Do Not Drink, 10" W x 7" H, Rectangle, Polyester (Discontinued)

  • Mfr # 131743
  • Zoro # G8558435
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
131743
Zoro #
G8558435
UPC #
754473823870
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.010"

Details

Item
Danger Sign
Header
Danger
Legend
Non-Potable Water Do Not Drink
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
White
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 230 Degrees F
Legend/Background Color
Black and Red/White
Language
English
Background Color
White
ANSI Compliant
No
Material
Polyester
Mounting Style
Adhesive-Backed
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Subject Matter
Potable Water
Header Background Color
Black, Red
Legend Style
Text and Symbol
Double-Sided
No
Legend Color
black
OSHA Compliant
Yes
Sign Legend Text Color
Black

Description

Danger Sign, Sign Subject Matter Potable Water, Height 7 In., Width 10 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Danger, Legend Non-Potable Water Do Not Drink, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.