Zoro Homepage
This item is Discontinued.
Brady Danger Sign, 5 in Height, 7 in Width, Plastic, Rectangle, English 119428

Danger Sign, 5 in Height, 7 in Width, Plastic, Rectangle, English (Discontinued)

  • Mfr # 119428
  • Zoro # G2844777
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
119428
Zoro #
G2844777
UPC #
754473686192
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.059 in

Description

Danger Sign, Sign Subject Matter Personal Protection, Height 5 in, Width 7 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Danger, Legend Hair Net Required, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.