Danger Sign, 5 in Height, 7 in Width, Polyester, Rectangle, English (Discontinued)
- Mfr # 119360
- Zoro # G2845355
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
119360
Zoro #
G2845355
UPC #
754473685515
Country of Origin
United States
Dimensions
Width
7 in
Height
5 in
Thickness
0.010 in
Description
Danger Sign, Sign Subject Matter Personal Protection, Height 5 in, Width 7 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Danger, Legend Hard Hat Required, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.