This item is Discontinued.

Brady Danger, 10" W x 7" H, Rectangle, Aluminum 123665

Danger, 10" W x 7" H, Rectangle, Aluminum (Discontinued)

  • Mfr # 123665
  • Zoro # G2632975
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
123665
Zoro #
G2632975
UPC #
754473793111
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.035"

Details

Item
Danger Sign
Header
Danger
Legend
May Contain Asbestos Do Not Disturb Pipe Insulation Unless Wearing Protective Clothing And Respirator
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 230 Degrees F
Legend Style
Text
ANSI Compliant
No
Header Legend Color
White
OSHA Compliant
Yes
Header Background Color
Black, Red, White
Double-Sided
No
Sign Legend Text Color
Black

Description

Danger Sign, Sign Subject Matter Personal Protection, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Danger, Legend May Contain Asbestos Do Not Disturb Pipe Insulation Unless Wearing Protective Clothing And Respirator, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.