This item is Discontinued.

Brady Danger, Keep Off Roof, 10" W x 7" H, Rectangle, Plastic 124792

Danger, Keep Off Roof, 10" W x 7" H, Rectangle, Plastic (Discontinued)

  • Mfr # 124792
  • Zoro # G2632117
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
124792
Zoro #
G2632117
UPC #
754473723897
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.059"

Details

Item
Danger Sign
Header
Danger
Legend
Keep Off Roof
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Subject Matter
Keep Clear
Legend Color
black
OSHA Compliant
Yes
Background Color
White
Legend Style
Text
Language
English
Material
Polystyrene
Sign Legend Color
Black
Legend/Background Color
Black and Red/White
ANSI Compliant
Yes
Header Legend Color
White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Mounting Style
With Mounting Holes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header Background Color
Black, Red, White
Sign Legend Text Color
Black

Description

Danger Sign, Sign Subject Matter Keep Clear, Height 7 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Danger, Legend Keep Off Roof, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.