Zoro Homepage
This item is Discontinued.
Brady Danger, Do Not Enter Chemicals In Use, 10" W x 7" H, Rectangle, Plastic 126199

Danger, Do Not Enter Chemicals In Use, 10" W x 7" H, Rectangle, Plastic (Discontinued)

  • Mfr # 126199
  • Zoro # G2628991
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
126199
Zoro #
G2628991
UPC #
754473743635
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.059"

Description

Danger Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Danger, Legend Do Not Enter Chemicals In Use, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.