This item is Discontinued.

Brady Danger Sign, 7" Height, 10" Width, Plastic, Rectangle, English 126319

Danger Sign, 7" Height, 10" Width, Plastic, Rectangle, English (Discontinued)

  • Mfr # 126319
  • Zoro # G7582583
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
126319
Zoro #
G7582583
UPC #
754473744922
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.059"

Details

Item
Danger Sign
Header
Danger
Legend
Liquid Nitrogen
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Subject Matter
Chemicals/Hazardous
OSHA Compliant
Yes
Material
polystyrene
Double-Sided
No
ANSI Compliant
No
Legend Style
Text
Sign Legend Color
Black
Background Color
White
Header Background Color
Black, Red, White
Mounting Style
With Mounting Holes
Language
English
Header Legend Color
White
Legend/Background Color
Black And Red/White
Legend Color
Black
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Text Color
Black

Description

Danger Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Danger, Legend Liquid Nitrogen, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.