This item is Discontinued.

Brady Danger Sign, 7" Height, 10" Width, Polyester, Rectangle, English 126908

Danger Sign, 7" Height, 10" Width, Polyester, Rectangle, English (Discontinued)

  • Mfr # 126908
  • Zoro # G8628067
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
126908
Zoro #
G8628067
UPC #
754473751524
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.010"

Details

Item
Danger Sign
Header
Danger
Legend
Hot Work Fire Watch Area
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Operating Temp. Range
-40 Degrees to 230 Degrees F
Language
English
Background Color
White
Sign Legend Color
Black
OSHA Compliant
Yes
Subject Matter
Fire & Emergency
Mounting Style
Adhesive-Backed
Legend/Background Color
Black And Red/White
Double-Sided
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Color
Black
Material
Polyester
Header Background Color
Black, Red, White
Header Legend Color
White
ANSI Compliant
Yes
Sign Legend Text Color
Black

Description

Danger Sign, Sign Subject Matter Hot, Height 7 in, Width 10 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Danger, Legend Hot Work Fire Watch Area, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.