This item is Discontinued.

Brady Danger Sign, 7" Height, 10" Width, Aluminum, Rectangle, English 127026

Danger Sign, 7" Height, 10" Width, Aluminum, Rectangle, English (Discontinued)

  • Mfr # 127026
  • Zoro # G7374503
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
127026
Zoro #
G7374503
UPC #
754473753535
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.035 in

Details

Header Background Color
Black, Red, White
Sign Mounting Style
With Mounting Holes
Sign Legend Color
Black
Legend
Underground Live Wire
Operating Temp. Range
-40 Degrees to 230 Degrees F
Header
Danger
Item
Danger Sign
Double-Sided
No
Glow-in-the-Dark
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Legend Color
White
Retroreflective Grade
Not Retroreflective
OSHA Compliant
Yes
Sign Background Color
White
Sign Shape
Rectangle
Legend Style
Text
UV Resistant
No
ANSI Compliant
Yes
Printed Language
English
Sign Material
Aluminum
Sign Legend Text Color
Black

Description

Danger Sign, Sign Subject Matter Electrical Hazard, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Danger, Legend Underground Live Wire, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.