Danger, Do Not Talk To Operator While Machine Is In Operation, 10" W x 7" H, Rectangle, Polyester (Discontinued)
- Mfr # 127844
- Zoro # G2625841
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
127844
Zoro #
G2625841
UPC #
754473763831
Country of Origin
United States
Dimensions
Width
10"
Height
7"
Thickness
0.010"
Description
Danger Sign, Sign Subject Matter Machine and Operational, Height 7 In., Width 10 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Danger, Legend Do Not Talk To Operator While Machine Is In Operation, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.