This item is Discontinued.

Brady Danger, No Loose Clothing While Operating This Machinery, 10" W x 7" H, Rectangle, Aluminum 127914

Danger, No Loose Clothing While Operating This Machinery, 10" W x 7" H, Rectangle, Aluminum (Discontinued)

  • Mfr # 127914
  • Zoro # G2625327
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
127914
Zoro #
G2625327
UPC #
754473764661
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.035"

Details

Item
Danger Sign
Header
Danger
Legend
No Loose Clothing While Operating This Machinery
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Double-Sided
No
Mounting Style
With Mounting Holes
OSHA Compliant
Yes
Material
Aluminum
Sign Legend Color
Black
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Legend Color
White
Background Color
White
Legend Color
black
Operating Temp. Range
-40 Degrees to 230 Degrees F
Language
English
ANSI Compliant
Yes
Legend/Background Color
Black and Red/White
Subject Matter
Machine & Operational
Header Background Color
Black, Red, White
Sign Legend Text Color
Black

Description

Danger Sign, Sign Subject Matter Machine and Operational, Height 7 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Danger, Legend No Loose Clothing While Operating This Machinery, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.