This item is Discontinued.

Brady Danger, Watch For Falling Debris, 10" W x 7" H, Rectangle, Aluminum 127938

Danger, Watch For Falling Debris, 10" W x 7" H, Rectangle, Aluminum (Discontinued)

  • Mfr # 127938
  • Zoro # G9496541
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
127938
Zoro #
G9496541
UPC #
754473764906
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.035"

Details

Item
Danger Sign
Header
Danger
Legend
Watch For Falling Debris
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Subject Matter
Facility
Header Background Color
Black, Red, White
Language
English
Mounting Style
With Mounting Holes
Material
Aluminum
Background Color
White
Double-Sided
No
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 230 Degrees F
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend/Background Color
Black and Red/White
Sign Legend Color
Black
Legend Style
Text and Symbol
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Color
black
Sign Legend Text Color
Black

Description

Danger Sign, Sign Subject Matter Facility, Height 7 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Danger, Legend Watch For Falling Debris, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.