This item is Discontinued.

Brady Danger No Smoking Sign, 7" Height, 10" Width, Aluminum, Rectangle, English 128148

Danger No Smoking Sign, 7" Height, 10" Width, Aluminum, Rectangle, English (Discontinued)

  • Mfr # 128148
  • Zoro # G2624959
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
128148
Zoro #
G2624959
UPC #
754473769116
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.035 in

Details

Item
Danger No Smoking Sign
Header
Danger
Legend
No Smoking Turn Off Ignition
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Background Color
White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Color
Black
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 230 Degrees F
OSHA Compliant
Yes
Sign Legend Color
Black
ANSI Compliant
Yes
Header Background Color
Black, Red, White
Subject Matter
No Smoking
Legend/Background Color
Black and Red/White
Language
English
Mounting Style
With Mounting Holes
Double-Sided
No
Material
Aluminum
Legend Style
Text
Sign Legend Text Color
Black
Shape
Rectangle

Description

Danger No Smoking Sign, Sign Subject Matter No Smoking, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Danger, Legend No Smoking Turn Off Ignition, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.