Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger Sign, 7X10, 128738

  • Mfr # 128738

  • Zoro # G8635617


product price: $9.69
/ea

Key Features

Header
Danger
Legend
Face Shield Required In This Area
Height
7 in
Sign Shape
Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
128738
Zoro #
G8635617
UPC #
754473776527
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.01 in

Details

Item
Danger Sign
Header
Danger
Legend
Face Shield Required In This Area
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Color
Black
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Operating Temp. Range
-40 Degrees to 230 Degrees F
Header Legend Color
White
ANSI Compliant
Yes
Header Background Color
Black, Red, White
Legend Style
Text
Sign Legend Text Color
Black
Sign Header Background Color
Black, Red, White
Sign Legend
Face Shield Required In This Area
Sign Header
Danger
Sign Header Text Color
White
Glow In The Dark
No

Description

Danger Sign, Rectangle, English, Sign Legend Face Shield Required In This Area

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.