This item is Discontinued.

Brady Danger Sign, 7" Height, 10" Width, Plastic, Rectangle, English 129109

Danger Sign, 7" Height, 10" Width, Plastic, Rectangle, English (Discontinued)

  • Mfr # 129109
  • Zoro # G2624155
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
129109
Zoro #
G2624155
UPC #
754473780951
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.059"

Details

Item
Danger Sign
Header
Danger
Legend
Watch Your Step
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Legend/Background Color
Black and Red/White
Header Legend Color
White
Language
English
Header Background Color
Black, Red, White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Mounting Style
With Mounting Holes
Subject Matter
Slip, Trip, and Falls
OSHA Compliant
Yes
Double-Sided
No
Legend Color
black
ANSI Compliant
Yes
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 176 Degrees F
Material
Polystyrene
Background Color
White
Sign Legend Text Color
Black

Description

Danger Sign, Sign Subject Matter Accident Prevention, Height 7 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Danger, Legend Watch Your Step, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.