This item is Discontinued.

Brady Danger Sign, 7" Height, 10" Width, Aluminum, Rectangle, English 129282

Danger Sign, 7" Height, 10" Width, Aluminum, Rectangle, English (Discontinued)

  • Mfr # 129282
  • Zoro # G7422803
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
129282
Zoro #
G7422803
UPC #
754473783525
Country of Origin
United States

Dimensions

Height
7 in
Thickness
0.035 in
Width
10 in

Details

Legend Style
Symbol and Text
Sign Material
Aluminum
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
UV Resistant
No
Legend
This Magnet Is Always On
Sign Background Color
White
OSHA Compliant
Yes
Header Legend Color
White
Printed Language
English
Sign Mounting Style
With Mounting Holes
Double-Sided
No
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 230 Degrees F
ANSI Compliant
Yes
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Item
Danger Sign
Header
Danger
Sign Shape
Rectangle
Header Background Color
Black, Red, White
Sign Legend Text Color
Black

Description

Danger Sign, Sign Subject Matter Health Hazard, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Danger, Legend This Magnet Is Always On, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.