Danger Sign, 7X10", R and BK/WHT, ENG, 22429
Mfr # 22429
Zoro # G8628608
product price: $9.79
/eaKey Features
Header
Danger
Legend
Confined Space Hazardous Atmosphere Check Oxygen Level Before And During Entry
Height
7 in
Sign Shape
Rectangle
Sign Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22429
Zoro #
G8628608
UPC #
754473224295
Country of Origin
United States
Dimensions
Width
10 in
Height
7 in
Thickness
0.059 in
Details
Item
Danger Sign
Header
Danger
Legend
Confined Space Hazardous Atmosphere Check Oxygen Level Before And During Entry
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
OSHA Compliant
Yes
Header Legend Color
White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Double-Sided
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
Legend Style
Text
Header Background Color
Black, Red, White
ANSI Compliant
Yes
Sign Legend Text Color
Black
Description
Danger Sign, Sign Subject Matter Confined Space, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Danger, Legend Confined Space Hazardous Atmosphere Check Oxygen Level Before And During Entry, Printed Language English, Sign Shape Rectangle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.