Danger Sign, 7X10", R and BK/WHT, ENG, 22973
Mfr # 22973
Zoro # G8628413
product price: $9.55
/eaKey Features
Header
Danger
Legend
Eye And Ear Protection Required While Operating This Equipment
Height
7 in
Sign Shape
Rectangle
Sign Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22973
Zoro #
G8628413
UPC #
754473229733
Country of Origin
United States
Dimensions
Width
10 in
Height
7 in
Thickness
0.059 in
Details
Item
Danger Sign
Header
Danger
Legend
Eye And Ear Protection Required While Operating This Equipment
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Background Color
Black, Red, White
Double-Sided
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header Legend Color
White
Sign Legend Color
Black
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Text Color
Black
Description
Danger Sign, Sign Subject Matter Personal Protection, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Danger, Legend Eye And Ear Protection Required While Operating This Equipment, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.