Zoro Homepage

Danger Sign, 7X10", R and BK/Wht, Eng, 23037

  • Mfr # 23037

  • Zoro # G7378651


product price: $9.55
/ea

Key Features

Header
Danger
Legend
This Equipment Is Supplied With Two Electrical Services
Height
7 in
Sign Shape
Rectangle
Sign Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23037
Zoro #
G7378651
UPC #
754473230371
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.059 in

Details

Item
Danger Sign
Header
Danger
Legend
This Equipment Is Supplied With Two Electrical Services
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black, Red, White
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Double-Sided
No
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 176 Degrees F
OSHA Compliant
Yes
Header Legend Color
White
Legend Style
Text
Sign Legend Text Color
Black
Sign Legend
This Equipment Is Supplied With Two Electrical Services
Sign Header
Danger
Sign Header Text Color
White
Glow In The Dark
No
Sign Header Background Color
Black, Red, White

Description

Danger Sign, Rectangle, English, Sign Legend This Equipment Is Supplied With Two Electrical Services

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.