Danger Sign, 7X10", R and BK/WHT, ENG, Legend: Ear Protection Must Be Worn In This Area, 43055
Mfr # 43055
Zoro # G7406642
product price:Â $14.85
/eaKey Features
Header
Danger
Legend
Ear Protection Must Be Worn In This Area
Height
7 in
Sign Shape
Rectangle
Sign Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
43055
Zoro #
G7406642
UPC #
754473430559
Country of Origin
United States
Dimensions
Width
10 in
Height
7 in
Thickness
0.035 in
Details
Item
Danger Sign
Header
Danger
Legend
Ear Protection Must Be Worn In This Area
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
Sign Legend Color
Black
OSHA Compliant
Yes
Legend Style
Text
Header Legend Color
White
ANSI Compliant
Yes
Header Background Color
Black, Red, White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Text Color
Black
Description
Danger Sign, Sign Subject Matter Personal Protection, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Danger, Legend Ear Protection Must Be Worn In This Area, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.