Danger Sign, 7X10", R and BK/Wht, HV ABV, 84880
Mfr # 84880
Zoro # G7375781
product price: $9.19
/eaKey Features
Header
Danger
Legend
High Voltage Above
Width
10 in
Height
7 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
84880
Zoro #
G7375781
UPC #
754473848804
Country of Origin
United States
Dimensions
Width
10 in
Height
7 in
Thickness
0.010 in
Details
Item
Danger Sign
Header
Danger
Legend
High Voltage Above
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Header Legend Color
White
Header Background Color
Black, Red
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Operating Temp. Range
-40 Degrees to 230 Degrees F
Sign Legend Color
Black
Double-Sided
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Text Color
Black
Description
Danger Sign, Sign Subject Matter Electrical Hazard, Height 7 in, Width 10 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Danger, Legend High Voltage Above, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.