Zoro Homepage

Danger Sign, 9" W, 2-1/4" H, English, Polyester, Black

  • Mfr # 88922

  • Zoro # G8615341


product price: $4.25
/ea
Sold in multiples of 2 for $8.50

Key Features

Header
Danger
Legend
No Legend
Width
9"
Height
2-1/4"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88922
Zoro #
G8615341
UPC #
754473889227
Country of Origin
United States

Dimensions

Width
9"
Height
2-1/4"
Thickness
0.010"

Details

Item
Danger Sign
Header
Danger
Legend
No Legend
Sign Shape
Rectangle
Sign Material
Polyester
Printed Language
English
Sign Background Color
Black
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 230 Degrees F
Header Background Color
Black, Red
ANSI Compliant
No
OSHA Compliant
No
Standards
ASTM D 2979
Legend Style
Blank

Description

Blank Sign - Preprinted Headers, Sign Subject Matter Danger, Height 2 1/4 in, Width 9 in, Sign Material Polyester, Header Danger, Legend Danger, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.