Danger Sign, Aluminum, 10" W, 7" H, Do Not Enter, White
Mfr # 102477
Zoro # G7385231
product price: $32.15
/eaKey Features
Header
Danger
Legend
Do Not Enter
Width
10"
Height
7"
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
102477
Zoro #
G7385231
UPC #
754473010058
Country of Origin
Mexico
Dimensions
Width
10"
Height
7"
Thickness
0.040"
Details
Item
Danger Sign
Header
Danger
Legend
Do Not Enter
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Diamond
Glow-in-the-Dark
Yes
UV Resistant
No
Sign Legend Color
Black, Green
Double-Sided
No
Header Background Color
Black, Red, White
Legend Style
Text
Header Legend Color
Green
Sign Legend Text Color
Black, Green
Description
Danger Sign, Sign Subject Matter Exit and Entrance, Height 7 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Danger, Legend Do Not Enter, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.