This item is Discontinued.
This item is Discontinued.
Danger Sign, Caustic, B-555, 10"H (Discontinued)
Mfr #
144876
Zoro #
G8628142
UPC # 754473995669
Country of Origin United States
Category Personal Protective Equipment Signs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
144876
Zoro #
G8628142
UPC #
754473995669
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Thickness
0.035 in
Details
Item
Danger Sign
Header
Danger
Legend
Caustic Will Cause Severe Burns, Injury Or Death. Wear Protective Equipment.
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
White
OSHA Compliant
Yes
Legend Style
Symbol and Text
Double-Sided
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
ANSI Compliant
No
Header Background Color
Black, Red
Sign Legend Color
Black, Blue
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Sign Legend Text Color
Black, Blue
Description
Danger Sign, Sign Subject Matter Personal Protection, Height 10 in, Width 14 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Danger, Legend Caustic Will Cause Severe Burns, Injury Or Death. Wear Protective Equipment., Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.