This item is Discontinued.

Brady Danger, Contains Asbestos Fibers. Avoid Creating Dust. Cancer And Lung Disease Hazard., 14" W x 144938

Danger, Contains Asbestos Fibers. Avoid Creating Dust. Cancer And Lung Disease Hazard., 14" W x (Discontinued)

  • Mfr # 144938
  • Zoro # G2700540
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
144938
Zoro #
G2700540
UPC #
754473997199
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.010"

Details

Item
Danger Sign
Header
Danger
Legend
Contains Asbestos Fibers. Avoid Creating Dust. Cancer And Lung Disease Hazard.
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Subject Matter
Cancer Hazard
Material
Polyester
Legend Style
Symbol and Text
Mounting Style
Adhesive-Backed
Legend/Background Color
Black/Red/Yellow on White
Legend Color
Black, Blue
Language
English
OSHA Compliant
Yes
ANSI Compliant
No
Sign Legend Color
Black, Blue
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Background Color
White
Header Legend Color
White
Header Background Color
Black, Red
Double-Sided
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
Sign Legend Text Color
Black, Blue

Description

Danger Sign, Sign Subject Matter Health Hazard, Height 10 in, Width 14 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Danger, Legend Contains Asbestos Fibers. Avoid Creating Dust. Cancer And Lung Disease Hazard., Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.