Danger Sign, 20" Height, 14" Width, Fiberglass, Rectangle, English (Discontinued)
- Mfr # 144250
- Zoro # G8485178
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
144250
Zoro #
G8485178
UPC #
754473968946
Country of Origin
United States
Dimensions
Height
20 in
Thickness
0.098 in
Width
14 in
Details
Sign Legend Text Color
Black, Red
Description
Danger Sign, Sign Subject Matter Welding Hazard, Height 20 in, Width 14 in, Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header Danger, Legend Do Not Watch Arc Welder At Work. The Light May Blind You., Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.