This item is Discontinued.

Brady Danger, Drive Slowly Accident Will Result In Severe Injury Or Death., 10" W x 7" H, Rectangle 143883

Danger, Drive Slowly Accident Will Result In Severe Injury Or Death., 10" W x 7" H, Rectangle (Discontinued)

  • Mfr # 143883
  • Zoro # G2693769
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
143883
Zoro #
G2693769
UPC #
754473965228
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.035"

Details

Item
Danger Sign
Header
Danger
Legend
Drive Slowly Accident Will Result In Severe Injury Or Death.
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Background Color
White
ANSI Compliant
Yes
Legend Style
Text and Symbol
Subject Matter
Traffic
Operating Temp. Range
-40 Degrees to 230 Degrees F
Material
Aluminum
Double-Sided
No
Language
English
Sign Legend Color
Black, Yellow
Header Legend Color
White
Mounting Style
With Mounting Holes
Legend Color
Black, Yellow
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Background Color
Black, Red
OSHA Compliant
Yes
Legend/Background Color
Black/Red/Yellow on White
Sign Legend Text Color
Black, Yellow

Description

Danger Sign, Sign Subject Matter Lift Truck Traffic, Height 7 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Danger, Legend Drive Slowly Accident Will Result In Severe Injury Or Death., Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.