This item is Discontinued.

Brady Danger Sign, 7 in Height, 17 in Width, Fiberglass, Rectangle, English 144297

This item is Discontinued.

Brady

Danger Sign, 7 in Height, 17 in Width, Fiberglass, Rectangle, English (Discontinued)

Mfr # 144297
Zoro # G7425201
UPC # 754473969622
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
144297
Zoro #
G7425201
UPC #
754473969622
Country of Origin
United States

Dimensions

Width
17 in
Height
7 in
Thickness
0.098 in

Details

Item
Danger Sign
Header
Danger
Legend
Ear Protection Area. Severe Hearing Damage Will Result.
Sign Shape
Rectangle
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Legend Style
Symbol and Text
Header Background Color
Black, Red
ANSI Compliant
Yes
Double-Sided
No
Operating Temp. Range
-40 Degrees to 194 Degrees F
Sign Legend Color
Black, Blue
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Legend Color
White
Sign Legend Text Color
Black, Blue

Description

Danger Sign, Sign Subject Matter Personal Protection, Height 7 in, Width 17 in, Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header Danger, Legend Ear Protection Area. Severe Hearing Damage Will Result., Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.