This item is Discontinued.

Brady Danger, Ear Protection Area. Severe Hearing Damage Will Result., 17" W x 7" H, Rectangle 144297

Danger, Ear Protection Area. Severe Hearing Damage Will Result., 17" W x 7" H, Rectangle (Discontinued)

  • Mfr # 144297
  • Zoro # G9399756
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
144297
Zoro #
G9399756
UPC #
754473969622
Country of Origin
United States

Dimensions

Width
17"
Height
7"
Thickness
0.098"

Details

Item
Danger Sign
Header
Danger
Legend
Ear Protection Area. Severe Hearing Damage Will Result.
Sign Shape
Rectangle
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Background Color
White
Material
Fiberglass
Language
English
Subject Matter
Personal Protection
ANSI Compliant
Yes
Sign Legend Color
Black, Blue
Legend/Background Color
Black/Blue/Red on White
Header Background Color
Black, Red
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Style
Symbol and Text
Header Legend Color
White
Double-Sided
No
Legend Color
Black, Blue
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 194 Degrees F
Mounting Style
With Mounting Holes
Sign Legend Text Color
Black, Blue

Description

Danger Sign, Sign Subject Matter Personal Protection, Height 7 in, Width 17 in, Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header Danger, Legend Ear Protection Area. Severe Hearing Damage Will Result., Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.