Zoro Homepage

Danger Sign, English, Fiberglass, White

  • Mfr # 76009

  • Zoro # G8486438


product price: $24.59
/ea

Key Features

Header
Danger
Legend
No Legend
Width
10"
Height
7"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76009
Zoro #
G8486438
UPC #
754473760090
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.098"

Details

Item
Danger Sign
Header
Danger
Legend
No Legend
Sign Shape
Rectangle
Sign Material
Fiberglass
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ASTM D 1593; ASTM D 635; ASTM D 638; ASTM D 646; ASTM D 790
OSHA Compliant
No
Header Legend Color
White
ANSI Compliant
No
Header Background Color
Black, Red
Operating Temp. Range
-40 Degrees to 194 Degrees F
Legend Style
Blank

Description

Blank Sign, Sign Subject Matter Danger, Height 7 in, Width 10 in, Sign Material Fiberglass, Header Danger, Legend Danger, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.