Danger Sign, English, Plastic, White
Mfr # 116098
Zoro # G7429569
product price: $15.99
/eaKey Features
Header
Danger
Legend
No Legend
Width
10"
Height
7"
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
116098
Zoro #
G7429569
UPC #
754473187415
Country of Origin
United States
Dimensions
Width
10"
Height
7"
Thickness
0.055"
Details
Item
Danger Sign
Header
Danger
Legend
No Legend
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
White
ANSI Compliant
No
Header Background Color
Black, Red
OSHA Compliant
No
Standards
ASTM D 1593; ASTM D 523
Operating Temp. Range
-40 Degrees to 185 Degrees F
Legend Style
Blank
Description
Danger Sign, Sign Subject Matter Danger, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style Surface, Header Danger, Legend Danger, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.