Danger Sign, Fiberglass, 14" W, 10" H, Do Not Enter When Lights Are Flashing, White

  • Mfr # 69101

  • Zoro # G7406898


product price:  $34.99
/ea

Key Features

Header
Danger
Legend
Do Not Enter When Lights Are Flashing
Width
14"
Height
10"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
69101
Zoro #
G7406898
UPC #
754473691011
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.098"

Details

Item
Danger Sign
Header
Danger
Legend
Do Not Enter When Lights Are Flashing
Sign Shape
Rectangle
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Header Legend Color
White
OSHA Compliant
Yes
Header Background Color
Black, Red, White
Operating Temp. Range
-40 Degrees to 194 Degrees F
Sign Legend Color
Black
Legend Style
Text
Double-Sided
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Text Color
Black

Description

Danger Sign, Sign Subject Matter Exit and Entrance, Height 10 In., Width 14 In., Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header Danger, Legend Do Not Enter When Lights Are Flashing, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.